Security Lighting, 120/208/240/277V, 400W

ACUITY LITHONIA| Zoro #: G1537864| Mfr #: MR2 400M SR3 TB SCWA SPA LPI

$1123.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Height: 8-1/4"
Includes: Mounting Arm and Hardware
Item: Area/Roadway
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1537864 Mfr #: MR2 400M SR3 TB SCWA SPA LPI
Standards: UL Listed for Wet Locations, CSA Certified, IP65 Rated, NOM CertifiedLens Type: Tempered Glass
Length: 33"Mounting: Square Pole
Width: 25"Description/Special Features: Ballast Meets Efficiency Standards for EISA Regulations
Includes: Mounting Arm and HardwareGasket: Silicone
Housing Material: Die Cast AluminumHousing Finish: Dark Bronze Polyester Powder
Item: Area/RoadwayVoltage: 120-277
Socket Type: Mogul BaseLamp Watts: 400
Lamp Included: YesHeight: 8-1/4"
Series: MR2Lamp Type: Metal Halide
Suggested Lamp Item No.: 6XV25Light Distribution: Type III
Country of Origin (subject to change): United States

Product Description

Area/Roadway, Metal Halide Lamp Type, 400 Lamp Watts, 120-277 Voltage, Tempered Glass Lens Type, Description/Special Features Ballast Meets Efficiency Standards for EISA Regulations, Mogul Base Socket Type, Die Cast Aluminum Housing Material, Dark Bronze Polyester Powder Housing Finish, Type III NEMA Light Distribution, Silicone Gasket, Square Pole Mounting, Suggested Lamp Item No. G1408172, Includes Mounting Arm and Hardware, Yes Lamp Included, 33 In. Length, 25 In. Width, 8-1/4 In. Height

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews