Security Lighting, 120/208/240/277V, 400W

ACUITY LITHONIA| Zoro #: G0477014| Mfr #: MR2 400M SR4SC TB SCWA SPA LPI

$1,066.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477014 Mfr #: MR2 400M SR4SC TB SCWA SPA LPI
Lamp Included: YesIncludes: Mounting Arm and Hardware
Series: MR2Voltage: 120-277
Lamp Type: Metal HalideLamp Watts: 400
Housing Finish: Dark Bronze Polyester PowderLens Type: Tempered Glass
Height: 8-1/4"Length: 33"
Housing Material: Die Cast AluminumGasket: Silicone
Item: Area/RoadwayMounting: Square Pole
Description/Special Features: Ballast Meets Efficiency Standards for EISA RegulationsStandards: UL Listed for Wet Locations, CSA Certified, IP65 Rated, NOM Certified
Socket Type: Mogul BaseWidth: 25"
Light Distribution: Type IVSuggested Lamp Item No.: 3APK3
Country of Origin (subject to change): United States

Product Description

Area/Roadway, Metal Halide Lamp Type, 400 Lamp Watts, 120-277 Voltage, Tempered Glass Lens Type, Description/Special Features Ballast Meets Efficiency Standards for EISA Regulations, Mogul Base Socket Type, Die Cast Aluminum Housing Material, Dark Bronze Polyester Powder Housing Finish, Type IV NEMA Light Distribution, Silicone Gasket, Square Pole Mounting, Suggested Lamp Item No. G2705105, Includes Mounting Arm and Hardware, Yes Lamp Included, 33 In. Length, 25 In. Width, 8-1/4 In. Height

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.