KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shoplight, F32T8, 32W, 120V

ACUITY LITHONIA| Zoro #: G1658352| Mfr #: L 2 32 120 GEB10IS CS1 HC

$66.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Included / Lamp Not Included: Lamp Not Included
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658352 Mfr #: L 2 32 120 GEB10IS CS1 HC
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Included / Lamp Not Included: Lamp Not Included
Length: 48"Series: L2
Housing Finish: High Gloss Baked White EnamelFixture Wattage: 56W
Height: 4"Ballast Quantity: 1
Lamp Watts: 32WStandards: Ul Listed
Lamp Type: F32T8Mounting: Individually or in a Row, Direct to Surface or Suspended
Width: 12"Reflector Type: Non-Apertured
Suggested Lamp Item No.: 2ETU3Ballast Type: Electronic
Item: ShoplightIncludes: Cordset and Chain Hanger
Manufacturers Warranty Length: 1 yr. Limited WarrantyLamp Quantity: 2
Voltage: 120VACCountry of Origin (subject to change): Mexico

Description

Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 56W, Voltage 120VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 12 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Standards UL Listed, Series L2, Includes Cordset and Chain Hanger

Reviews