KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staggard Strip Fixture, F32T8, 120-277V

ACUITY LITHONIA| Zoro #: G0878105| Mfr #: SS 1 32 MVOLT GEB10IS

$97.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878105 Mfr #: SS 1 32 MVOLT GEB10IS
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Ballast Quantity:
Item: Ballast Type:
Voltage: Length:
Lamp Watts: Suggested Lamp Item No.:
Ambient Temp. Range: Metal Gauge:
Height: Standards:
Lamp Quantity: Fixture Wattage:
Width: Mounting:
Series: SSCountry of Origin (subject to change): United States

Description

Staggered Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 22 Lamp Watts, Narrow Fixture Type, 23 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. G1670356, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 12, No Lamp Included, 36 In. Length, 4-3/8 In. Width, 3 In. Height, Standards UL Listed, CSA Certified, NOM Labeled

Reviews