Staggard Strip Fixture, F32T8, 120-277V

ACUITY LITHONIA| Zoro #: G2142201| Mfr #: SS 2 32 MVOLT GEB10IS

$78.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142201 Mfr #: SS 2 32 MVOLT GEB10IS
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Ballast Quantity:
Item: Ballast Type:
Voltage: Length:
Lamp Watts: Suggested Lamp Item No.:
Ambient Temp. Range: Metal Gauge:
Height: Standards:
Lamp Quantity: Fixture Wattage:
Width: Mounting:
Series: SSCountry of Origin (subject to change): United States

Description

Staggered Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, Narrow Fixture Type, 58 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 12, No Lamp Included, 48 In. Length, 4-3/8 In. Width, 3 In. Height, Standards UL Listed, CSA Certified, NOM Labeled

Reviews