Staggard Strip Fixture, F32T8, 120-277V

ACUITY LITHONIA| Zoro #: G0890032| Mfr #: TSS 2 32 MVOLT 1/4 GEB10IS

$257.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts:
Mounting:
Lamp Included:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890032 Mfr #: TSS 2 32 MVOLT 1/4 GEB10IS
Lamp Watts: Mounting:
Lamp Included: Ambient Temp. Range:
Fixture Wattage: Item:
Metal Gauge: Footnotes:
Lamp Type: Height:
Housing Finish: Width:
Ballast Type: Suggested Lamp Item No.:
Standards: Series: TSS
Length: Lamp Quantity:
Fixture Type: Ballast Quantity:
Voltage: Country of Origin (subject to change): United States

Description

Staggered Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, Narrow Fixture Type, 58 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 12, No Lamp Included, 48 In. Length, 4-3/8 In. Width, 3 In. Height, Standards UL Listed, CSA Certified, NOM Labeled

Reviews