DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Surface Mount Troffer, Parabolic, F32T8

ACUITY LITHONIA| Zoro #: G1486694| Mfr #: 2ES8X 232 BINP

$495.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32
Description/Special Features: White 12-Cell Louver, Surface Mount
Housing Finish: High Gloss, Baked White Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486694 Mfr #: 2ES8X 232 BINP
Lamp Watts: 32Description/Special Features: White 12-Cell Louver, Surface Mount
Housing Finish: High Gloss, Baked White EnamelFixture Type: Parabolic
Ballast Quantity: 1Fixture Wattage: 55
Lamp Type: F32T8Ballast Type: Electronic Instant Start, High Efficiency
Lamp Included: NoVoltage: 120/277
Standards: UL Listed, CSA Certified, NOM CertifiedLamp Quantity: 2
Green Certification or Other Recognition: NEMA Premium RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Width: 24"Length: 48"
Height: 4"Item: Surface Mount Troffer
Mounting: RecessedAmbient Temp. Range: 32 to 104 Degrees F
Suggested Lamp Item No.: 4WW60Country of Origin (subject to change): Mexico

Description

Surface Mount Troffer, Lamp Quantity 2, Suggested Lamp Item No. 4WW60, 32 Lamp Watts, 4 In. Height, 48 In. Length, 24 In. Width, Ballast Quantity 1, Electronic Instant Start, High Efficiency Ballast Type, Description/Special Features White 12-Cell Louver, Surface Mount, 32 to 104 Degrees F Ambient Temp. Range, No Lamp Included

Reviews