Suspended Mount Kit, F/AVSM Series

ACUITY LITHONIA| Zoro #: G0440255| Mfr #: AVAC30

$66.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Suspended Mount Kit
Includes: Accessory Kit, Adjustable Cable 3 to 30", Gripper, Mounting Plate, Cable Retainer, Ceiling Canopy & Mounting Strap
Description/Special Features: Avante Adjustable Cable Non-feed, 3 to 30" for Drywall or Grid Mounting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440255 Mfr #: AVAC30
Item: Suspended Mount KitIncludes: Accessory Kit, Adjustable Cable 3 to 30", Gripper, Mounting Plate, Cable Retainer, Ceiling Canopy & Mounting Strap
Description/Special Features: Avante Adjustable Cable Non-feed, 3 to 30" for Drywall or Grid MountingFor Use With: AVSM Series
Length: 30"Sub-Category: Fixture Hanging and Mounting
Country of Origin (subject to change): Mexico

Description

Suspended Mount Kit, For Use With AVSM Series, Description/Special Features Avante Adjustable Cable Non-feed, 3 to 30 In. for Drywall or Grid Mounting, Length 30 In., Includes Accessory Kit, Adjustable Cable 3 to 30 In., Gripper, Mounting Plate, Cable Retainer, Ceiling Canopy & Mounting Strap

Reviews