Switch Drop, Quick-FlexQSD, 120V, 4In

ACUITY LITHONIA| Zoro #: G1468056| Mfr #: QSD120 1LEVEL 01 M10

$26.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468056 Mfr #: QSD120 1LEVEL 01 M10
Standards: UL ListedVoltage: 120
Type: Reloc, Quick-Flex QSDItem: Switch Drop
Description/Special Features: Located above the primary switch location to interface local switching to the Quick-Flex(R) system. Provides local switched power for fixtures and the ability to carry on unswitched power to the next location through the use of a Quick-Flex(R) extender (QE). Two 12 AWG conductors plus 12AWG ground.Length (In.): 4
Country of Origin (subject to change): United States

Product Description

Switch Drop,Reloc, Quick-Flex QSD,Located above the primary switch location to interface local switching to the Quick-Flex(r) system. Provides local switched power for fixtures and the ability to carry on unswitched power to the next location through the use of a Quick-Flex(r) extender (QE). Two 12 AWG conductors plus 12AWG ground.,Length (In.) 4,UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.