KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Symmetric Reflector, T5, F/Z Series

ACUITY LITHONIA| Zoro #: G0301926| Mfr #: Z5SMR46

$34.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
Item: Reflector
Length: 46"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301926 Mfr #: Z5SMR46
Width: 2-1/8"Item: Reflector
Length: 46"For Use With: Z Series
Description/Special Features: T5, Symmetric ReflectorHeight: 3-5/8"
Finish: High Gloss, Baked White EnamelSub-Category: Replacement Parts
Country of Origin (subject to change): Mexico

Description

Reflector, For Use With Z Series, Description/Special Features T5, Symmetric Reflector, Finish High Gloss, Baked White Enamel, Length 46 In., Height 3-5/8 In., Width 2-1/8 In.

Reviews