Trim, Recessed Lighting, 12x12 In

ACUITY LITHONIA| Zoro #: G2297154| Mfr #: RT5D LED 1700L 35K TRIM U

$569.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297154 Mfr #: RT5D LED 1700L 35K TRIM U
Item: LED Can Light Trim, SquareNominal Size: 12"
Material: steelColor: WHITE
Fits: RT5D LED HousingDescription/Special Features: Lensed
Country of Origin (subject to change): United States

Product Description

Recessed Lighting Trim, Lensed, Fits RT5D LED Housing, For Use With RT5D LED housing, LED Lamp Type, White Housing Finish, Steel Housing Material, Outside Dia. 12x12 In.

Product Reviews

Save 15%. Sign up for Z-mail.