Undercabinet Fixture, T5, 13W, 120V

ACUITY LITHONIA| Zoro #: G1424552| Mfr #: UC 21E 120 SWR M6

$47.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1424552 Mfr #: UC 21E 120 SWR M6
Voltage: 120Housing Finish: White
Mounting: UndercabinetLamp Included: No
Switch Type: On/OffLens Type: White Acrylic
Ballast Type: ElectronicBallast Quantity: 1
Fixture Type: HardwiredAmbient Temp. Range: 32 to 77 Degrees F
Lamp: FluorescentItem: Undercabinet Fixture
Description/Special Features: FluorescentLamp Quantity: 1
Lamp Type: F13T5Lamp Watts: 13
Fixture Wattage: 13Fixture Type: Hardwired
Description/Special Features: FluorescentBallast Type: Electronic
Housing Material: 20 Gauge SteelSuggested Lamp Item No.: 2EAC6
Lamp Included: NoMounting: Undercabinet
Length: 21-3/8"Height: 1-1/8"
Width: 5"Standards: UL Listed, CSA Certified
Switch Type: On/OffSeries: UC
Country of Origin (subject to change): China

Product Description

Undercabinet Fixture, 1, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 13, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features Fluorescent, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. F13T5/XL/CW, No Lamp Included, 32 to 77 Degrees F Ambient Temp. Range, Undercabinet Mounting, 21-3/8 In. Length, 1-1/8 In. Height, 5 In. Width, Standards UL Listed, CSA Certified, 120 Voltage

Product Reviews

Save 15%. Sign up for Z-mail.