LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Undercabinet Fixture, T5, 13W, 120V

ACUITY LITHONIA| Zoro #: G1057314| Mfr #: UC 42E 120 SWR M6

$70.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057314 Mfr #: UC 42E 120 SWR M6
Lens Type: White AcrylicBallast Quantity: 1
Housing Finish: WhiteItem: Undercabinet Fixture
Ambient Temp. Range: 32 to 77 Degrees FBallast Type: Electronic
Switch Type: On/OffLamp Included: No
Description/Special Features: FluorescentLamp: Fluorescent
Fixture Type: HardwiredVoltage: 120
Mounting: UndercabinetLamp Quantity: 2
Lamp Type: F13T5Lamp Watts: 13
Fixture Wattage: 26Fixture Type: Hardwired
Description/Special Features: FluorescentBallast Type: Electronic
Housing Material: 20 Gauge SteelSuggested Lamp Item No.: 2EAC6
Lamp Included: NoMounting: Undercabinet
Length: 42-1/2"Height: 1-1/8"
Width: 5"Standards: UL Listed, CSA Certified
Switch Type: On/OffSeries: UC
Country of Origin (subject to change): China

Product Description

Undercabinet Fixture, 2, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 26, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features Fluorescent, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. F13T5/XL/CW, No Lamp Included, 32 to 77 Degrees F Ambient Temp. Range, Undercabinet Mounting, 42-1/2 In. Length, 1-1/8 In. Height, 5 In. Width, Standards UL Listed, CSA Certified, 120 Voltage

Product Reviews

Save 15%. Sign up for Z-mail.