KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Undercabinet Fixture, T8, 25W, 120V

ACUITY LITHONIA| Zoro #: G1959544| Mfr #: UC8 25 120 SWR M6

$34.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Lamp Quantity: 1
Fixture Type: Hardwired
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959544 Mfr #: UC8 25 120 SWR M6
Width: 4"Lamp Quantity: 1
Fixture Type: HardwiredDescription/Special Features: Fluorescent
Series: UC8Mounting: Undercabinet
Voltage: 120Housing Finish: White
Fixture Wattage: 19Lamp Included: No
Ambient Temp. Range: 32 to 77 Degrees FLamp Watts: 22
Ballast Type: ElectronicHousing Material: Steel
Suggested Lamp Item No.: 3GXR3Ballast Quantity: 1
Lamp: FluorescentLength: 36-3/8"
Lens Type: White AcrylicItem: Undercabinet Fixture
Lamp Type: F25T8Height: 1-3/8"
Switch Type: On/OffStandards: CSA listed to US and Canadian standards
Country of Origin (subject to change): China

Description

Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 22, Fixture Wattage 19, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features Fluorescent, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material, White Housing Finish, Suggested Lamp Item No. F25T8/XL/SPX41/WM/ECO, No Lamp Included, 32 to 77 Degrees F Ambient Temp. Range, Undercabinet Mounting, 36-3/8 In. Length, 1-3/8 In. Height, 4 In. Width, Standards CSA listed to US and Canadian standards

Reviews