KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vandal Resistant, 7 Watts, CFL

ACUITY LITHONIA| Zoro #: G1629792| Mfr #: VR1 7TT 120 LPI

$81.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Lamp Watts: 7
Ballast Type: Electromagnetic, Normal Power
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629792 Mfr #: VR1 7TT 120 LPI
Width: 4-1/2"Lamp Watts: 7
Ballast Type: Electromagnetic, Normal PowerVoltage: 120
Ambient Temp. Range: 0 Degrees to 77 Degrees FMounting: Wall Or Ceiling
Length: 5-7/8"Fixture Wattage: 7
Item: Utilitarian, Wall or Ceiling MountedHeight: 8-1/2"
Housing Finish: WhiteStandards: UL Listed For Wet Location, CSA Certified.
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 7 Fixture Wattage, Housing Finish White, Lamp Watts 7, Length 5-7/8 In., Width 4-1/2 In., Height 8-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Electromagnetic, Normal Power, Standards UL Listed For Wet Location, CSA Certified., Mounting Wall or Ceiling

Reviews