Vapor Tight Fixture, 114W, 277V

ACUITY LITHONIA| Zoro #: G0440562| Mfr #: VAP 254 WD

$305.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 5AE35
Standards: UL listed
Lamp Type: Fluorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440562 Mfr #: VAP 254 WD
Suggested Lamp Item No.: 5AE35Standards: UL listed
Lamp Type: FluorescentWidth: 8-1/4"
Housing Material: PolycarbonateLamp Quantity: 2
Lamp Included: NoHeight: 4-1/8"
Housing Finish: ClearFixture Wattage: 114
Lamp Watts: 54Length: 54-3/4"
Voltage: 120 to 277Description/Special Features: T5HO Architectural Rough Service Fixture with Wide Distribution
Lens Type: PolycarbonateMounting: Surface
Country of Origin (subject to change): United States

Description

Vapor Tight Fixture, Lamp Quantity 2, Fluorescent Lamp Type, 54 Lamp Watts, 114 Fixture Wattage, Voltage 120 to 277, T5HO Architectural Rough Service Fixture with Wide Distribution, Polycarbonate Lens Type, Polycarbonate Housing Material, Clear Housing Finish, Suggested Lamp Item No. F54W/T5/841/HO/ECO, No Lamp Included, Surface Mounting, Length 54-3/4 In., Height 4-1/8 In., Width 8-1/4 In., Standards UL Listed

Reviews