Vapor Tight Fixture, CFL, 42 W, Wall

ACUITY LITHONIA| Zoro #: G1411347| Mfr #: VW42L M6

$67.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1411347 Mfr #: VW42L M6
Standards: UL Listed for Wet Location, CSA StandardHousing Material: Cast Aluminum
Housing Finish: GrayFixture Wattage: 42
Width: 5-3/4"Lens Type: Clear Glass Globe
Length: 11-7/8"Lamp Quantity: 1
Voltage: 120Item: Vapor Tight Fixture
Suggested Lamp Item No.: 1PHA9Height: 8-3/4"
Mounting: WallLamp Watts: 42
Lamp Type: Compact FluorescentLamp Included: Yes
Country of Origin (subject to change): China

Product Description

Vapor Tight Fixture, Lamp Quantity 1, Compact Fluorescent Lamp Type, 42 Lamp Watts, 42 Fixture Wattage, Voltage 120, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray Housing Finish, Suggested Lamp Item No. G2590524, Yes Lamp Included, Wall Mounting, Length 11-7/8 In., Height 8-3/4 In., Width 5-3/4 In., Standards UL Listed for Wet Location, CSA Standard

Product Reviews

Save 15%. Sign up for Z-mail.