Vapor Tight Fixture, Incand, 300 Watt

ACUITY LITHONIA| Zoro #: G1108082| Mfr #: VC300I M6

$41.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108082 Mfr #: VC300I M6
Standards: UL Listed for Wet Location, CSA StandardLamp Watts: 300
Lamp Type: IncandescentLamp Included: No
Housing Material: Cast AluminumHousing Finish: Gray
Fixture Wattage: 300Width: 5-3/4"
Lens Type: Clear Glass GlobeLength: 11-3/8"
Lamp Quantity: 1Voltage: 120
Item: Vapor Tight FixtureSuggested Lamp Item No.: 6V217
Height: 5-3/4"Mounting: Ceiling
Country of Origin (subject to change): China

Product Description

Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray Housing Finish, Suggested Lamp Item No. 300M/IF-130V, No Lamp Included, Ceiling Mounting, Length 11-3/8 In., Height 5-3/4 In., Width 5-3/4 In., Standards UL Listed for Wet Location, CSA Standard

Product Reviews

Save 15%. Sign up for Z-mail.