Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Wall Bracket Fixture (Discontinued)
Mfr # WC 1 17 120 GEB10IS CO S1
Zoro # G1747121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
- Mounting Wall or Ceiling
- Housing Finish Gloss White Enamel
- IP Rating Not Rated
- Nominal Height 4 1/2 in
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
WC 1 17 120 GEB10IS CO S1
-
Zoro #
G1747121
- UPC # 745972831671
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Height | 4 1/2 in |
Nominal Length | 2 ft |
Nominal Width | 4 5/8 in |
Overall Width | 4 5/8 in |
Overall Length | 24 in |
Details
Fixture Type - Decorative and Surface Mount Fixtures | Wraparound Light |
Mounting | Wall or Ceiling |
Housing Finish | Gloss White Enamel |
IP Rating | Not Rated |
Min. Ambient Temp. | 0 Degrees F |
Lamp Type | F17T8 |
Metal Gauge | 22 |
Standards | UL Listed |
Lamp Type - Fixtures | F17T8 |
Series | WC |
Voltage | 120V |
Dimmable | No |
Lens Type | Matte White Opal Diffuser |
Lamp Watts - Fixtures | 17.0 W |
Ballast Type | Electronic |
Lighting Certification | Unrated |
Ballast Quantity | 1 |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Max. Fixture Wattage | 17 W |
Lighting Technology | Fluorescent |
Housing Material | Steel |
Item | Wall Bracket Fluorescent Fixture |
Linkable Up To | Unlinkable |
Emergency Battery Backup | No |
Lamp Quantity | 1 |
Description/Special Features | Grounded Outlet, On/Off Pull Switch |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Fixture Wattage | 22 |
Fixture Voltage | 120 |
Suggested Lamp Item No. | 3GXP8 |
Lamp Included | No |
Type | General Grade All-Purpose, Electronic Ballast |
Fixture Ballast Type | Electronic |
Overall Bulb Shape | T |
Ballast Start Type | Instant Start |
Mounting Style | Ceiling, Wall |
Lens Material | Acrylic |
Light Technology | Fluorescent |
Dimming Method | No Dimming |
For Max. Bulb Wattage | 17 W |
Lens Shape | Straight Square |
Linkable | No |
Bulb Included | No |
Sensor Type | No Sensor |
For Bulb Type | T8 |
Description
2 ft, Lens Shape Straight Square, Max. Fixture Wattage 17 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WC