KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Bracket Fixture

ACUITY LITHONIA| Zoro #: G2358526| Mfr #: WC 1 32 120 GEB10IS CO S1

$101.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Quantity:
Voltage:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358526 Mfr #: WC 1 32 120 GEB10IS CO S1
Width: Lamp Quantity:
Voltage: Type: General Grade All-Purpose, Electronic Ballast
Description/Special Features: Series: WC
Mounting: Min. Ambient Temp.: 0 Degrees F
Housing Finish: Fixture Wattage:
Lens Type: AcrylicFootnotes:
Lamp Watts: Ballast Type:
Suggested Lamp Item No.: Ambient Temp. Range:
Housing Material: SteelLength:
Item: Lamp Type:
Height: Standards:
Country of Origin (subject to change): Mexico

Description

Wall Bracket Fluorescent Fixtures, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 1, F32T8 Lamp Type, 32 Lamp Watts, 25 Fixture Wattage, 120 Voltage, Description/Special Features Grounded Outlet, On/Off Pull Switch, Lens Type Acrylic, Ballast Type Electronic, Housing Material Steel, Housing Finish Gloss White Enamel, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, 0 Degrees F Min. Ambient Temp., 0 to 104 Degrees F Ambient Temp. Range, Wall Or Ceiling Mounting, 48 In. Length, 4-1/2 In. Height

Reviews