Wall Pack, 100W, 120-277V

ACUITY LITHONIA| Zoro #: G2104873| Mfr #: TWP 100S TB LPI

$259.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: IP64
Series: TWP
Housing Finish: Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104873 Mfr #: TWP 100S TB LPI
IP Rating: IP64Series: TWP
Housing Finish: Dark BronzeSuggested Lamp Item No.: 4V604
Lamp Type: High Pressure SodiumHeight: 15-1/2"
Width: 16-1/4"Socket Type: Medium
Length: 7-3/4"Mounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
Voltage: 120 /277Lamp Included / Lamp Not Included: Lamp Included
Lens Type: PolycarbonateLamp Watts: 100
Reflector Material: White Thermoset Polyester PowderItem: Wall Pack
Includes: LampStandards: UL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
Housing Material: Die Cast AluminumCountry of Origin (subject to change): Mexico

Description

Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4 In., Height 15-1/2 In., Series TWP, Lamp Included, Suggested Lamp Item No. G2677823, Lens Type Polycarbonate, Reflector Material White Thermoset Polyester Powder, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Dark Bronze, Includes Lamp

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : C, T

Reviews