Wall Pack, 100W, 120-277V

ACUITY LITHONIA| Zoro #: G0505032| Mfr #: WC100ML M4

$155.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505032 Mfr #: WC100ML M4
Includes: LampReflector Material: Anodized Aluminum
Series: WCVoltage: 120 /277
Lamp Type: Metal HalideAmbient Temp. Range: -20 Degrees to 77 Degrees F
Housing Finish: Dark BronzeLens Type: Glass
Lamp Watts: 100Height: 8-5/8"
Length: 8-3/8"Housing Material: Die Cast Aluminum
Lamp Included / Lamp Not Included: Lamp IncludedItem: Wall Pack
Light Distribution: MediumMounting: 4" Outlet Box
Special Features: CutoffStandards: UL Listed for Wet Locations, CSA Certified
Socket Type: MediumWidth: 11-3/4"
Country of Origin (subject to change): China

Product Description

Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features Cutoff, Length 8-3/8 In., Width 11-3/4 In., Height 8-5/8 In., Series WC, Lamp Included, Lens Type Glass, Reflector Material Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting 4 In. Outlet Box, Housing Finish Dark Bronze, Includes Lamp, Ambient Temp. Range -20 Degrees to 77 Degrees F, Light Distribution Medium, Standards UL Listed for Wet Locations, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.