PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wall Pack, 150W, 120-277V

ACUITY LITHONIA| Zoro #: G2285516| Mfr #: TWH 150M TB LPI

$203.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120 /277Suggested Lamp Item No.: 1E960Mounting: Vertical Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285516 Mfr #: TWH 150M TB LPI
Voltage: 120 /277Suggested Lamp Item No.: 1E960
Mounting: Vertical SurfaceLens Type: Glass
Ambient Temp. Range: 0 Degrees to 77 Degrees FLamp Included / Lamp Not Included: Lamp Included
Height: 15-3/4"Socket Type: Medium
Includes: LampLight Distribution: Vertical
Item: Wall PackWidth: 16-1/4"
Length: 8"Reflector Material: Specular Anodized Aluminum
Housing Material: Die Cast AluminumLamp Watts: 150
Lamp Type: Metal HalideSeries: TWH
Standards: UL Listed for Ambient and Wet Locations, CSA Standards, NOM CertifiedHousing Finish: Dark Bronze
IP Rating: IP65Country of Origin (subject to change): Mexico

Description

Housing Finish Dark Bronze, IP Rating IP65, Lamp Included, Metal Halide, Suggested Lamp Item No. 1E960, Socket Type Medium, Lens Type Glass, Reflector Material Specular Anodized Aluminum, Mounting Vertical Surface, Light Distribution Vertical, Series TWH, Includes Lamp, Standards UL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified

Reviews