Wall Pack, 150W, 120-277V

ACUITY LITHONIA| Zoro #: G1878021| Mfr #: TWP 150M TB LPI

$191.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878021 Mfr #: TWP 150M TB LPI
Includes: LampReflector Material: White Thermoset Polyester Powder
Series: TWPVoltage: 120 /277
Lamp Type: Metal HalideAmbient Temp. Range: 0 Degrees to 77 Degrees F
Housing Finish: Dark BronzeLens Type: Polycarbonate
Lamp Watts: 150Height: 15-1/2"
Length: 7-3/4"Housing Material: Die Cast Aluminum
Suggested Lamp Item No.: 1E960Lamp Included / Lamp Not Included: Lamp Included
Item: Wall PackLight Distribution: Vertical
Mounting: Vertical SurfaceIP Rating: IP64
Standards: UL Listed For Ambient and Wet Locations, CSA Standards, NOM CertifiedSocket Type: Medium
Width: 16-1/4"Country of Origin (subject to change): Mexico

Product Description

Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4 In., Height 15-1/2 In., Series TWP, Lamp Included, Suggested Lamp Item No. 1E960, Lens Type Polycarbonate, Reflector Material White Thermoset Polyester Powder, Housing Material Die Cast Aluminum, Mounting Vertical Surface, Housing Finish Dark Bronze, Includes Lamp, Ambient Temp. Range 0 Degrees to 77 Degrees F, Light Distribution Vertical, IP Rating IP64

Product Reviews

Save 15%. Sign up for Z-mail.