Wall Pack, 150W, 120-277V

ACUITY LITHONIA| Zoro #: G2471743| Mfr #: TWR1C 150M TB LPI

$218.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471743 Mfr #: TWR1C 150M TB LPI
Includes: LampReflector Material: Anodized Aluminum
Series: TWR1CVoltage: 120 /277
Lamp Type: Metal HalideAmbient Temp. Range: 0 Degrees to 77 Degrees F
Housing Finish: BronzeLens Type: Glass
Lamp Watts: 150Height: 10-1/4"
Length: 8-1/2"Housing Material: Die Cast Aluminum
Suggested Lamp Item No.: 1E690Lamp Included / Lamp Not Included: Lamp Included
Item: Wall PackLight Distribution: Vertical
Mounting: 4" Outlet BoxSpecial Features: Cutoff
Standards: UL Listed For Wet LocationsSocket Type: Medium
Width: 13"Country of Origin (subject to change): United States

Product Description

Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Cutoff, Length 8-1/2 In., Width 13 In., Height 10-1/4 In., Series TWR1C, Lamp Included, Suggested Lamp Item No. G1468372, Lens Type Glass, Reflector Material Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting 4 In. Outlet Box, Housing Finish Bronze, Includes Lamp, Ambient Temp. Range 0 Degrees to 77 Degrees F, Light Distribution Vertical, Standards UL Listed For Wet Locations

Product Reviews

Save 15%. Sign up for Z-mail.