Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Wall Pack, 150W, 120V (Discontinued)
Mfr # TWP 150S 120 RNP LPI
Zoro # G0296247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Lamp
- Voltage 120V AC
- Width 16 1/4 in
- Height 15 1/2 in
- Length 7 3/4 in
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
TWP 150S 120 RNP LPI
-
Zoro #
G0296247
- UPC # 00784231035146
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 16 1/4 in |
Height | 15 1/2 in |
Length | 7 3/4 in |
Fixture Width | 16 1/4 in |
Fixture Length | 7 3/4 in |
Fixture Height | 15 1/2 in |
Details
Includes | Lamp |
Item | Wall Pack |
Voltage | 120V AC |
Series | TWP |
Light Technology | High Pressure Sodium |
Lens Material | Polycarbonate |
Fixture Sensor Type | No Sensor Included |
Lumens | 16,000 lm |
IP Rating | 64 |
Suggested Lamp Item No. | 2V713 |
Mounting | Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub |
Fixture Voltage | 120 |
Max. Fixture Wattage | 150.0 |
Socket Type | Medium |
Lens Type | Polycarbonate |
Lamp Watts - Fixtures | 150.0 |
Type - Wall Pack Fixtures | General Purpose |
Housing Material | Die Cast Aluminum |
Sensor Type - Fixtures | No Sensor Included |
Lighting Certification | Unrated |
Lamp Type | High Pressure Sodium |
Lamp Watts | 150 |
Fixture Housing Color | Bronze |
Housing Finish | Bronze |
Lamp Included / Lamp Not Included | Lamp Included |
Fixture Temp. Range | 0 Degrees to 77 Degrees F |
Fixture Rated Life | 25,000 hr |
Standards | UL Listed for Wet Locations |
Fixture Housing Material | Die-Cast Aluminum |
Reflector Material | White Thermoset Polyester Powder |
Light Distribution | Broad |
Fixture Lens Material | Polycarbonate |
Lamp Included | Yes |
Fixture Wattage | 150W |
Lumens Per Watt | 106.7 |
Lumens per Watt | 106.7 |
Description
Wall Pack, Lumens 16,000 lm, Fixture Wattage 150W, Voltage 120V AC, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Height 15 1/2 in, Width 16 1/4 in, Suggested Lamp Item No. 2V713, Lamp Watts 150, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating 64, Lumens per Watt 106.7, Socket Type Medium, Standards UL Listed for Wet Locations