Wall Pack, 250W, 120-277V

ACUITY LITHONIA| Zoro #: G2372876| Mfr #: TWH 250M TB SCWA PER LPI

$271.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2372876 Mfr #: TWH 250M TB SCWA PER LPI
Lamp Included / Lamp Not Included: Lamp IncludedLens Type: Glass
Housing Material: Die Cast AluminumWidth: 16-1/4"
Height: 15-3/4"Voltage: 120 /277
Reflector Material: Specular Anodized AluminumSeries: TWH
Length: 8"Item: Wall Pack
Housing Finish: Dark BronzeMounting: Vertical Surface
Standards: UL Listed For Ambient and Wet Locations, CSA Standards, NOM CertifiedItem: Wall Pack
Lamp Type: Metal HalideSuggested Lamp Item No.: 3APK1
Socket Type: MogulVoltage: 120 /277
Lamp Watts: 250Reflector Material: Specular Anodized Aluminum
Housing Finish: Dark BronzeIncludes: NEMA Twist-Lock Receptacle
Ambient Temp. Range: 0 Degrees to 77 Degrees FLight Distribution: Vertical
Length: 8"Width: 16-1/4"
Height: 15-3/4"Series: TWH
Special Features: Pulse Start, Photocell SocketIP Rating: IP54
Country of Origin (subject to change): Mexico

Product Description

Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start, Photocell Socket, Length 8 In., Width 16-1/4 In., Height 15-3/4 In., Series TWH, Lamp Included, Suggested Lamp Item No. G0332823, Lens Type Glass, Reflector Material Specular Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting Vertical Surface, Housing Finish Dark Bronze, Includes NEMA Twist-Lock Receptacle, Ambient Temp. Range 0 Degrees to 77 Degrees F

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.