Wall Pack, 250W, 120-277V

ACUITY LITHONIA| Zoro #: G2035171| Mfr #: TWR2 250M TB SCWA LPI

$246.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Height: 9-1/4"
Includes: Lamp
Item: Wall Pack
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2035171 Mfr #: TWR2 250M TB SCWA LPI
Voltage: 120 /277Reflector Material: Anodized Aluminum
Housing Material: Die Cast AluminumLamp Watts: 250
Special Features: Pulse Start, Non-CutoffAmbient Temp. Range: 0 Degrees to 77 Degrees F
Height: 9-1/4"Includes: Lamp
Mounting: 4" Outlet BoxLamp Included / Lamp Not Included: Lamp Included
Lamp Type: Metal HalideLens Type: Glass
Housing Finish: Dark BronzeSocket Type: Mogul
Length: 9-1/2"Item: Wall Pack
Standards: UL Listed for Wet LocationsSuggested Lamp Item No.: 3APK1
Width: 18"Light Distribution: Vertical
Series: TWR2Country of Origin (subject to change): China

Product Description

Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start, Non-Cutoff, Length 9-1/2 In., Width 18 In., Height 9-1/4 In., Series TWR2, Lamp Included, Suggested Lamp Item No. G0332823, Lens Type Glass, Reflector Material Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting 4 In. Outlet Box, Housing Finish Dark Bronze, Includes Lamp, Ambient Temp. Range 0 Degrees to 77 Degrees F, Light Distribution Vertical

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews