Wall Pack, 250W, 120-277V

ACUITY LITHONIA| Zoro #: G1388441| Mfr #: TWR2C 250M TB SCWA LPI

$254.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388441 Mfr #: TWR2C 250M TB SCWA LPI
Includes: LampReflector Material: Anodized Aluminum
Series: TWR2CVoltage: 120 /277
Lamp Type: Metal HalideAmbient Temp. Range: 0 Degrees to 77 Degrees F
Housing Finish: BronzeLens Type: Glass
Lamp Watts: 250Height: 10"
Length: 14-1/2"Housing Material: Die Cast Aluminum
Suggested Lamp Item No.: 3APK1Lamp Included / Lamp Not Included: Lamp Included
Item: Wall PackLight Distribution: Vertical
Mounting: 4" Outlet BoxSpecial Features: Pulse Start, Cutoff
Standards: UL Listed for Wet LocationsSocket Type: Mogul
Width: 17-1/4"Country of Origin (subject to change): United States

Product Description

Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start, Cutoff, Length 14-1/2 In., Width 17-1/4 In., Height 10 In., Series TWR2C, Lamp Included, Suggested Lamp Item No. G0332823, Lens Type Glass, Reflector Material Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting 4 In. Outlet Box, Housing Finish Bronze, Includes Lamp, Ambient Temp. Range 0 Degrees to 77 Degrees F, Light Distribution Vertical, Standards UL Listed for Wet Locations

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.