HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wall Pack, 400W, 120-277V

ACUITY LITHONIA| Zoro #: G1963586| Mfr #: TWH 400S TB LPI

$244.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Included / Lamp Not Included: Lamp Included
Length: 8"
Voltage: 120 /277
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963586 Mfr #: TWH 400S TB LPI
Lamp Included / Lamp Not Included: Lamp IncludedLength: 8"
Voltage: 120 /277Height: 15-3/4"
Lens Type: GlassHousing Material: Die Cast Aluminum
Series: TWHIncludes: Lamp
Suggested Lamp Item No.: 3APT6Mounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
IP Rating: 54Reflector Material: Specular Anodized Aluminum
Lamp Type: High Pressure SodiumItem: Wall Pack
Socket Type: MogulHousing Finish: Dark Bronze
Lamp Watts: 400Width: 16-1/4"
Country of Origin (subject to change): Mexico

Description

Wall Pack, High Pressure Sodium, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width 16-1/4 In., Height 15-3/4 In., Series TWH, Lamp Included, Suggested Lamp Item No. 3APT6, Lens Type Glass, Reflector Material Specular Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Dark Bronze, Includes Lamp, Light Distribution Broad

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : C, T

Reviews