KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Pack, 70W, 120V

ACUITY LITHONIA| Zoro #: G1013205| Mfr #: TWP 70S 120 RNP LPI

$155.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: TWP
Housing Finish: Bronze
Suggested Lamp Item No.: 2V632
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013205 Mfr #: TWP 70S 120 RNP LPI
Series: TWPHousing Finish: Bronze
Suggested Lamp Item No.: 2V632Lamp Type: High Pressure Sodium
Height: 15-1/2"Width: 16-1/4"
Socket Type: MediumLength: 7-3/4"
Mounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded HubVoltage: 120
Lamp Included / Lamp Not Included: Lamp IncludedLens Type: Polycarbonate
Lamp Watts: 70Reflector Material: White Thermoset Polyester Powder
Item: Wall PackIncludes: Lamp
Housing Material: Die Cast AluminumCountry of Origin (subject to change): Mexico

Description

Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width 16-1/4 In., Height 15-1/2 In., Series TWP, Lamp Included, Suggested Lamp Item No. G1145864, Lens Type Polycarbonate, Reflector Material White Thermoset Polyester Powder, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Bronze, Includes Lamp

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : C, T

Reviews