KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wet Location Fixture, T5HO, 216W, 120-277V

ACUITY LITHONIA| Zoro #: G0715531| Mfr #: FHE 454 SD 1/4 CS89

$327.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity: 4
Item: Wet Location Fixture
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715531 Mfr #: FHE 454 SD 1/4 CS89
Lamp Quantity: 4Item: Wet Location Fixture
Height: 6"Suggested Lamp Item No.: 5AE35
Ambient Temp. Range: -20 Degrees to 104 Degrees FBallast Type: Electronic Program Start
Standards: UL Listed, cUL Listed to US and Canadian Safety StandardFixture Wattage: 216W
Series: FHEHousing Finish: High Gloss, Baked White Enamel
Housing Material: FiberglassVoltage: 120 to 277
Hose Down Rating: 1300 psiIP Rating: 65, 66, 67
Fixture Type: High Pressure Hose DownLamp Included: No
Lamp Type: T5HOLamp Watts: 54
Ballast Quantity: 1Width: 14-5/8"
Mounting: Surface or SuspensionLens Type: Acrylic
Description/Special Features: 6 ft. White Cord, 16/3, No PlugLength: 51-7/8"
Country of Origin (subject to change): United States

Description

Wet Location Fixture, High Pressure Hose Down, 4 Lamp Quantity, T5HO Lamp Type, 54 Lamp Watts, 216W Fixture Wattage, 120 to 277 Voltage, Description/Special Features 6 ft. White Cord, 16/3, No Plug, Acrylic Lens Type, Electronic Program Start Ballast Type, 1 Ballast Quantity, 1300 psi Hose Down Rating, Fiberglass Housing Material, High Gloss, Baked White Enamel Housing Finish, Suggested Lamp Item No. 5AE35, No Lamp Included, -20 Degrees to 104 Degrees F Ambient Temp. Range

Reviews