Wet Location Fixture, T8, 112W, 120-277V

ACUITY LITHONIA| Zoro #: G1359705| Mfr #: 2WRT G 4 32 A12125 MVOLT 1/4 GEB10IS

$235.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359705 Mfr #: 2WRT G 4 32 A12125 MVOLT 1/4 GEB10IS
Lamp Quantity: 4Series: WRT
Voltage: 120 to 277Housing Finish: Polyester Powder Coated
Mounting: RecessedLamp Included: No
Standards: UL Listed, CSA Certified, NOM CertifiedLamp Type: T8
Lamp Watts: 32Lens Type: Acrylic
Height: 3-3/4"Ballast Type: Electronic Instant Start
Width: 24"Ballast Quantity: 1
Fixture Type: IndustrialLength: 48"
Ambient Temp. Range: 0 Degrees to 104 Degrees FFixture Wattage: 112W
Suggested Lamp Item No.: 2ETU3Housing Material: Steel
Item: Wet Location FixtureReplacement Lens: 1VNP1
Description/Special Features: Acrylic Diffuser 0.125" ThickCountry of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Wet Location, Lamp Quantity 4, Lamp Type F32T8, Suggested Lamp Item No. 4PL16, 32 Lamp Watts, 112 Fixture Wattage, 120/277 Voltage, Ballast Quantity 1, Instant Start Electronic Ballast Type, Description/Special Features Acrylic Diffuser 0.125 In. Thick, 0 to 104 Degrees F Ambient Temp. Range, No Lamp Included, Replacement Lens G1272957, 3-3/4 In. Height, 48 In. Length, 24 In. Width, Standards UL Listed, CSA Certified, NOM Certified

Product Reviews

Save 15%. Sign up for Z-mail.