Wet Location Fixture, T8, 128W, 120-277V

ACUITY LITHONIA| Zoro #: G1736996| Mfr #: FHE 432 SD 1/4 CS89

$350.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736996 Mfr #: FHE 432 SD 1/4 CS89
Lamp Included: NoMounting: Surface or Suspension
Item: Wet Location FixtureFixture Type: High Pressure Hose Down
Voltage: 120 to 277Ballast Quantity: 1
Standards: UL Listed, CUL Listed to US and Canadian Safety StandardItem: Wet Location Fixture
Fixture Type: High Pressure Hose DownLamp Quantity: 4
Lamp Type: T8Lamp Watts: 32
Fixture Wattage: 128WVoltage: 120 to 277
Description/Special Features: 6 ft. White Cord, 16/3, No PlugLens Type: Acrylic
Ballast Type: Electronic Instant StartHose Down Rating: 1300 psi
Housing Material: FiberglassSuggested Lamp Item No.: 2ETU3
Housing Finish: High Gloss, Baked White EnamelAmbient Temp. Range: -20 Degrees to 104 Degrees F
Mounting: Surface or SuspensionLength: 51-7/8"
Height: 6"Width: 14-5/8"
Series: FHEIP Rating: 65, 66, 67
Country of Origin (subject to change): United States

Product Description

Wet Location Fixture, High Pressure Hose Down, 4 Lamp Quantity, T8 Lamp Type, 32 Lamp Watts, 128W Fixture Wattage, 120 to 277 Voltage, Description/Special Features 6 ft. White Cord, 16/3, No Plug, Acrylic Lens Type, Electronic Instant Start Ballast Type, 1 Ballast Quantity, 1300 psi Hose Down Rating, Fiberglass Housing Material, High Gloss, Baked White Enamel Housing Finish, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, No Lamp Included, -20 Degrees to 104 Degrees F Ambient Temp. Range

Product Reviews

Save 15%. Sign up for Z-mail.