KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wet Location Fixture, T8, 192W, 120-277V

ACUITY LITHONIA| Zoro #: G2296402| Mfr #: FHE 632 ND 2/3 CS89

$368.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: 6 ft. White Cord, 16/3, No Plug
Housing Finish: High Gloss, Baked White Enamel
IP Rating: 65, 66, 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296402 Mfr #: FHE 632 ND 2/3 CS89
Description/Special Features: 6 ft. White Cord, 16/3, No PlugHousing Finish: High Gloss, Baked White Enamel
IP Rating: 65, 66, 67Length: 51-7/8"
Lamp Quantity: 6Ambient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: Surface or SuspensionItem: Wet Location Fixture
Lamp Type: T8Width: 14-5/8"
Lamp Included: NoSuggested Lamp Item No.: 2ETU3
Series: FHEFixture Wattage: 192W
Standards: UL Listed, cUL Listed to US and Canadian Safety StandardHose Down Rating: 1300 psi
Housing Material: FiberglassLens Type: Acrylic
Ballast Type: Electronic Instant StartFixture Type: High Pressure Hose Down
Ballast Quantity: 2Lamp Watts: 32
Voltage: 120 to 277Height: 6"
Country of Origin (subject to change): United States

Description

Wet Location Fixture, High Pressure Hose Down, 6 Lamp Quantity, T8 Lamp Type, 32 Lamp Watts, 192W Fixture Wattage, 120 to 277 Voltage, Description/Special Features 6 ft. White Cord, 16/3, No Plug, Acrylic Lens Type, Electronic Instant Start Ballast Type, 2 Ballast Quantity, 1300 psi Hose Down Rating, Fiberglass Housing Material, High Gloss, Baked White Enamel Housing Finish, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range

Reviews