Wet Location Fixture, T8, 56W, 120-277V

ACUITY LITHONIA| Zoro #: G0677862| Mfr #: EFS 2 32 MVOLT GEB10IS WWGR

$517.07 /ea

This item ships free. Details.Standard ground shipping.
Ambient Temp. Range: 0 Degrees to 104 Degrees FIP Rating: 65Lamp Watts: 28
Save 15%. Sign up for Z-mail.


Zoro #: G0677862 Mfr #: EFS 2 32 MVOLT GEB10IS WWGR
Ambient Temp. Range: 0 Degrees to 104 Degrees FIP Rating: 65
Lamp Watts: 28Height: 6"
Description/Special Features: Sealed and gasketedBallast Type: Electronic Instant Start
Lamp Type: T8Lamp Included: No
Length: 49-3/4"Width: 9-3/4"
Standards: UL Listed, cUL Listed, FDA/USDALens Type: Polycarbonate
Lamp Quantity: 2Housing Material: Heavy Duty Aluminum
Fixture Type: High Pressure Hose DownSeries: EFS
Hose Down Rating: 1200 psiItem: Wet Location Fixture
Mounting: Surface or SuspensionReplacement Lens: 1VNP2
Suggested Lamp Item No.: 2ETU3Voltage: 120 to 277
Fixture Wattage: 56WCountry of Origin (subject to change): United States


Wet Location Fixture, High Pressure Hose Down, 2 Lamp Quantity, T8 Lamp Type, 28 Lamp Watts, 56W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Sealed and Gasketed, Polycarbonate Lens Type, 1VNP2 Replacement Lens, Electronic Instant Start Ballast Type, 1200 psi Hose Down Rating, Heavy Duty Aluminum Housing Material, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Surface or Suspension Mounting, 49-3/4 In. Length, 6 In. Height