KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wet Location Fixture, T8, 56W, 120-277V

ACUITY LITHONIA| Zoro #: G0624547| Mfr #: EFT 2 32 MVOLT GEB10IS

$451.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-1/2"
Lamp Quantity: 2
Fixture Type: High Pressure Hose Down
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624547 Mfr #: EFT 2 32 MVOLT GEB10IS
Width: 6-1/2"Lamp Quantity: 2
Fixture Type: High Pressure Hose DownDescription/Special Features: Low Profile, Gasketed Fixture
Series: EFTMounting: Surface or Suspension
Replacement Lens: 1VNP3Housing Finish: High Gloss, Baked White Polymeric
Fixture Wattage: 56WVoltage: 120 to 277
Lamp Included: NoLens Type: High Impact Clear Acrylic
Lamp Watts: 28Ballast Type: Electronic Instant Start
Suggested Lamp Item No.: 2ETU3Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: AluminumLength: 50"
Hose Down Rating: 1200 psiItem: Wet Location Fixture
Lamp Type: T8Height: 7-1/4"
Standards: UL Listed, cUL Listed, FDA/USDACountry of Origin (subject to change): United States

Description

High-Pressure Hose-Down T5/T8 Electronic Ballasts, 2 Lamp Quantity, F32T8 Lamp Type, 28 Lamp Watts, 56 Fixture Wattage, 120-277 Voltage, Description/Special Features Low Profile, Gasketed Fixture, G0742655 Replacement Lens, Electronic Ballast Type, 1200 psi Hose Down Rating, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Suspended Mounting, 50 In. Length, 7-1/4 In. Height, 6-1/2 In. Width, Standards UL Listed, CUL Listed, FDA/USDA

Reviews