THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

ACUITY LITHONIA Halogen Lamps, Wet Location Remote Head

ACUITY LITHONIA| Zoro #: G2020742| Mfr #: ELA NX H0606

$48.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Lamps: 1
Item: Wet Location Remote Head
Height: 7-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020742 Mfr #: ELA NX H0606
Number of Lamps: 1Item: Wet Location Remote Head
Height: 7-3/4"Housing Material: Fiberglass/Lexan(R)
Width: 5-7/8"Input Voltage: 6
Lamp Watts: 6Standards: UL 1598
Mounting: UniversalHousing Color: Gray
Adjustable: YesLength: 5-7/16"
Lamp Type: HalogenCountry of Origin (subject to change): Mexico

Description

Wet Location Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 6, Lamp Type Halogen, Width 5-7/8 In., Length 5-7/16 In., Height 7-3/4 In., Housing Material Fiberglass/Lexan(R), Housing Color Gray, Mounting Universal, Adjustable Yes, Standards UL 1598

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews