ACUITY LITHONIA Halogen Lamps, Wet Location Remote Head

ACUITY LITHONIA| Zoro #: G1664887| Mfr #: ELA NX H0806

$43.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664887 Mfr #: ELA NX H0806
Adjustable: YesNumber of Lamps: 1
Mounting: UniversalItem: Wet Location Remote Head
Standards: UL 1598Lamp Watts: 8
Input Voltage: 6Lamp Type: Halogen
Housing Material: Fiberglass/Lexan(R)Housing Color: Gray
Width: 5-1/16"Length: 4-3/4"
Height: 7-3/4"Country of Origin (subject to change): Mexico

Product Description

Wet Location Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 8, Lamp Type Halogen, Width 5-1/16 In., Length 4-3/4 In., Height 7-3/4 In., Housing Material Fiberglass/Lexan(R), Housing Color Gray, Mounting Universal, Adjustable Yes, Standards UL 1598

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.