KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Guard, 14-3/8 x 15-1/8 x 8-5/8 In.

ACUITY LITHONIA| Zoro #: G0725821| Mfr #: ELA WG2

$113.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 14-3/8"
Includes: Four 7/16" Diameter Mounting Holes, Hardware Not Included
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725821 Mfr #: ELA WG2
Height: 14-3/8"Includes: Four 7/16" Diameter Mounting Holes, Hardware Not Included
Material: steelDepth: 8-5/8"
Width: 15-1/8"Item: Wire Guard
For Use With: One or Two Remote HeadsCountry of Origin (subject to change): Mexico

Description

Wireguard, Material of Construction 1/4 In. Steel Rod, Height (In.) 14-3/8, Width (In.) 15-1/8, Length (In.) 8-5/8, Mounting Four 7/16 In. Diameter Mounting Holes, Hardware Not Included, For Use With G3040721, G3251683, G1720223, G2619434, G1040216, G0950573

Reviews