KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Guard, F/6 Lamp IBZ Series

ACUITY LITHONIA| Zoro #: G0643842| Mfr #: WGIBZ19

$36.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19"
Item: Wire Guard
Includes: Clips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643842 Mfr #: WGIBZ19
Width: 19"Item: Wire Guard
Includes: ClipsLength: 48"
For Use With: 6 Lamp IBZ SeriesDescription/Special Features: Wire Guard for 6-Lamp Fixture
Height: 2"Finish: Aluminum
Sub-Category: GuardsCountry of Origin (subject to change): United States

Description

Wire Guard, Heavy Duty, For Use With IBZ Series, 6 Lamp, Aluminum Housing Finish, Includes Clips

Reviews