KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Guard, F/FGB164 4 54T5HO S1X20U

ACUITY LITHONIA| Zoro #: G1529202| Mfr #: WGFGB164

$58.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Item: Wire Guard
Includes: Wire Guard and Clips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529202 Mfr #: WGFGB164
Width: 16"Item: Wire Guard
Includes: Wire Guard and ClipsLength: 48"
For Use With: Mfr. No. FGB164 4 54T5HO S1X20U HVOLT 1/4 GEB10PS, MJA164 4 54T5HO S1X20U MVOLT 1/4 GEB10PS, MJA164454T5HOS1X20UHVOLT1/4GEB10PSSNS, MJA164454T5HOS1X20UMVOLT1/4GEB10PSSNS, FGB164 4 54T5HO T1X20U HVOLT 1/4 GEB10PS, MJA164 4 54T5HO T1X20U MVOLT 1/4 GEB10PS, MJA164454T5HOT1X20UHVOLT1/4GEB10PSSNS, MJA164454T5HOT1X20UMVOLT1/4GEB10PSSNSDescription/Special Features: White
Height: 4"Finish: White
Sub-Category: GuardsCountry of Origin (subject to change): Mexico

Description

Wireguard, Fixture Accessory, For Use With G1461731 / 5XY57 / 5XY60 / 5XY58 / G0328946 / 5XY53 / 5XY56 / 5XY54, White, Length 48 In, Height 4 In, Width 16 In, Includes Wireguard And Clips

Reviews