Wire Guard, F/IBEAM Fixtures

ACUITY LITHONIA |Zoro #: G0455804|Mfr #: WGIBZ

$38.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0455804 Mfr #: WGIBZ
Description/Special Features: Zinc-CoatedIncludes: Wire Guard and Clips
Item: Wire GuardWidth: 17"
Length: 48"Height: 4"
Finish: Zinc PlatedSub-Category: Guards
Country of Origin (subject to change): United States

Product Description

Wire Guard, For Use With IBEAM Fixtures, Description/Special Features Zinc-Coated, Finish Zinc Plated, Length 48 In., Height 4 In., Width 17 In., Includes Wire Guard and Clips

Product Reviews

Save 15% when you sign up for Z-mail.