KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Guard, F/L Industrial Fixture

ACUITY LITHONIA| Zoro #: G0382304| Mfr #: WGL

$18.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Item: Wire Guard
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382304 Mfr #: WGL
Width: 12"Item: Wire Guard
Length: 48"For Use With: L Industrial Fixture
Standards: cULus ListedDescription/Special Features: Mounting Type Direct to Fixture, 14 Gauge Steel
Height: 4"Finish: White
Sub-Category: GuardsCountry of Origin (subject to change): United States

Description

Wire Guard, For Use With L Industrial Fixture, Description/Special Features Mounting Type Direct to Fixture, 14 Gauge Steel, Finish White, Length 48 In., Height 4 In., Width 12 In., Standards cULus Listed

Reviews