Wire Guard, HID Fixture

ACUITY LITHONIA| Zoro #: G1126937| Mfr #: WGA17

$25.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Mfr. No. A17 U
Item: HID Fixture Accessories
Type: Wire Guard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1126937 Mfr #: WGA17
Item: HID Fixture AccessoriesType: Wire Guard
Width (In.): 18Country of Origin (subject to change): United States

Product Description

HID Fixture Accessories, Wire Guard, For Use With Mfr. No. A17 U, Width (In.) 18

Product Reviews