PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Chain Hanging Kit, F/FGB Highbay Fixtures

ACUITY METAL OPTICS| Zoro #: G0657307| Mfr #: HSD36 WWGR

$9.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chain Hanging KitFinish: zinc platedLength: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657307 Mfr #: HSD36 WWGR
Item: Chain Hanging KitFinish: zinc plated
Length: 36"Sub-Category: Fixture Hanging and Mounting
Description/Special Features: Ceiling MountFor Use With: FGB Series Highbay Fluorescent Fixtures
Includes: 2 Lengths of Chain and 2 Hanger EndsCountry of Origin (subject to change): Mexico

Description

Chain Hanging Kit, Includes 2 Lengths of Chain and 2 Hanger Ends, For Use With FGB Series Highbay Fluorescent Fixtures, Zinc Plated Finish, Description/Special Features Ceiling Mount, Sub-Category Fixture Hanging and Mounting, Material Steel, Primary Color Silver, Warranty 1 yr.

Reviews