PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Door And Lens, F/FGB24

ACUITY METAL OPTICS| Zoro #: G2231424| Mfr #: DLFGB24 ACL

$98.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Door And LensSub-Category: Replacement PartsLength: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231424 Mfr #: DLFGB24 ACL
Item: Door And LensSub-Category: Replacement Parts
Length: 48"Description/Special Features: Door with Clear Acrylic Lens
Width: 24"Height: 1"
For Use With: FGB24Country of Origin (subject to change): Mexico

Description

Door And Lens, Fluorescent Fixture Accessories, For Use With FGB24, Door with Clear Acrylic Lens, Length 48 In, Height 1 In, Width 24 In, Package Quantity 1

Reviews