Door And Lens, F/Mfr. No. MJA164

ACUITY METAL OPTICS| Zoro #: G2096053| Mfr #: DLSD284 ACL 16 HBAY WWGR

$59.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096053 Mfr #: DLSD284 ACL 16 HBAY WWGR
Width: 16"Description/Special Features: Door with Prismatic Acrylic Lens
Height: 1"Length: 48"
Item: Door And LensSub-Category: Replacement Parts
Country of Origin (subject to change): United States

Product Description

Door And Lens, For Use With Mfr. No. MJA164, Description/Special Features Door with Prismatic Acrylic Lens, Length 48 In., Height 1 In., Width 16 In.
Save 15%. Sign up for Z-mail.