SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Door, F/FGB Highbay Fixtures

ACUITY METAL OPTICS| Zoro #: G0947371| Mfr #: DLFGB24 A12

$50.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement DoorSub-Category: Replacement PartsLength: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947371 Mfr #: DLFGB24 A12
Item: Replacement DoorSub-Category: Replacement Parts
Length: 48"Description/Special Features: Steel Frame, Acrylic Lens
Width: 24"Height: 1"
For Use With: FGB Series Highbay Fluorescent FixturesCountry of Origin (subject to change): Mexico

Description

Fixture Mounting Hardware, Door Replacement Type, For Use With FGB Series Highbay Fluorescent Fixtures, Application Attaches to Fixture to Enclose The Lamps, Housing Material Steel, Lens Material Acrylic, Width 24 In, Height 1 In

Reviews