SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tong Hanging Kit, F/FGB Highbay Fixtures

ACUITY METAL OPTICS| Zoro #: G2109414| Mfr #: THSDHB WWGR

$17.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Pendent/Surface Mount, Steel HousingItem: Tong Hanging KitSub-Category: Fixture Hanging and Mounting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109414 Mfr #: THSDHB WWGR
Description/Special Features: Pendent/Surface Mount, Steel HousingItem: Tong Hanging Kit
Sub-Category: Fixture Hanging and MountingFor Use With: FGB Series Highbay Fluorescent Fixtures
Includes: 1 Tong Hanger with 3/4" HubCountry of Origin (subject to change): Mexico

Description

Fixture Mounting Hardware, Tong Hanger with 3/4 In HUB Type, For Use With FGB Series Highbay Fluorescent Fixtures, Includes 1 Tong Hanger with 3/4 In Hub, Weight Capacity 75 lb, Pendent/Surface Mounting Type, Housing Material Steel

Reviews